Shop All Strain Relief Connector
This Product is Discontinued
Arlington
Liquid Tight Connector, 3/4in., Silver (Discontinued)
Mfr # LPCG757Z
Zoro # G2257841
This Product is Discontinued
Key Features
- Style - Connector Straight
- Hub Size 3/4 in MNPT
- Cord Dia. Range 0.38 in to 0.75 in
- Material Zinc
- Box Connection 3/4 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arlington
- MFR # LPCG757Z
- Zoro # G2257841
- UPC # 018997507662
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.38 in to 0.75 in |
Length - Box to End of Connector | 2 1/4 in |
Length - External Strain Relief | 2 1/4 in |
Conduit Size | 3/4" |
Length | 2-1/4" |
Overall Length | 2 1/4 in |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.38 in to 0.75 in, Box Connection 3/4 in MNPT, Material - Cord Connector Die Cast Zinc, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length 2 1/4 in, Length - Box to End of Connector 2 1/4 in, Insulated No, Standards CSA LR49636, UL E105706
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.