Shop All Liquid Tight Conduit
Arlington Industries
The SCOOP Non-Mettallic Cable Entrance Plate for Existing Cable
Mfr # CE1-1
Zoro # G510089578
product price: $11.19
/ea
$11.19
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
- Brand Arlington Industries
- MFR # CE1-1
- Zoro # G510089578
- UPC # 18997104625
- Country of Origin United States
- Category Liquid Tight Conduit
Description
The SCOOP - Reversible, Non-Metallic Cable Entrance Plates for Existing Cable is single gang and protects cable while having installation versatility. It is made of non-rusting, white paintable plastic. It can be used 2 ways - facing IN or OUT.Best way to cover existing cableIncludes screws that match plate colorOffers both cable protection and good looksDesigned to install low voltage class 2 only
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
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 7A, 250V AC, 200A at 250V AC, 5 PK (MDQ-7)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 (2510KW1A)
- CANTEX Weatherproof Electrical Box, 20 cu in, FSCC Box, 1 Gang, PVC, Rectangular (5133546)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 15A, 1 Pole, 277V AC, Medium Curve (BA1-BO-34-615-111-D)
- ARLINGTON INDUSTRIES 3/4 in. Plastic Push-In Button Connectors (NM95-25)
- ARLINGTON INDUSTRIES Plastic Black Push-In Connector (NM940-100)
- ARLINGTON INDUSTRIES 1/2 in. Nylon Connector (LPCG50-1)
- ARLINGTON INDUSTRIES 3/8 in. Snap2It Duplex Connector (3838AST-25)
- ARLINGTON INDUSTRIES 1/2 in. Non-Metallic Liquid-Tight Push-On Connector (NMLT5-1)
- ARLINGTON INDUSTRIES Snap-Tite 3/4 in. Connectors (842ST-2)
- HYDROMAXX 2 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT200025B)
- Arlington Industries Liquid Tight Conduit