Shop All Liquid Tight Conduit
Arlington Industries
Snap-Tite 3/8 in. Connectors
Mfr # 841ST-2
Zoro # G810089582
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
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
- Brand Arlington Industries
- MFR # 841ST-2
- Zoro # G810089582
- UPC # 18997109125
- Country of Origin United States
- Category Liquid Tight Conduit
Description
The 2-Pack are versatile high-quality electrical fittings designed for indoor use. Snap-tite connectors are quick and easy to install because there is no locknut to be loosened. Their grounding tangs snap into the knock out and grip the interior to form a continuous, grounded path. These connectors are suitable for use with NM cables.Ideal for forming a continuous, grounded pathDie-cast zinc provides durabilityDesigned for use with NM cablesSnap-tite connectors enable quick and easy installationsSpring-steel clip for firm connections
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
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 30A (8903SMG11V02)
- NVENT HOFFMAN Mild Steel Door Enclosure, 30 in H, 8 in D (CSD30128)
- IFM Electronic Pressure Sensor, 17,400 psi (PN2271)
- QUICKCABLE 16-14 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Blue (160203-100)
- ARLINGTON INDUSTRIES Snap-2-It 3/8 in. Connectors (38AST-50)
- ARLINGTON INDUSTRIES 1/2 in. Bushings (4400-10)
- ARLINGTON INDUSTRIES 3/8 in. Snap2It Duplex Connector (3838AST-25)
- ARLINGTON INDUSTRIES 3/4 in. Plastic Push-In Button Connectors (NM95-25)
- ARLINGTON INDUSTRIES Snap-2-It 3/8 in. Connectors (38AST-5)
- ARLINGTON INDUSTRIES Electrical Box Extender (BE1-2)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2-1/2In x 25ft, Gray (6208-22-00)
- Arlington Industries Conduit