Shop All Liquid Tight Conduit
Arlington Industries
Snap-2-It 3/8 in. Connectors
Mfr # 38AST-5
Zoro # G010089573
product price: $23.69
/ea
$23.69
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
- Brand Arlington Industries
- MFR # 38AST-5
- Zoro # G010089573
- UPC # 18997000767
- Country of Origin United States
- Category Liquid Tight Conduit
Description
The Arlington Industries 5-Pack are versatile high-quality electrical fittings designed for indoor use. These connectors are suitable for use with MC/HCF steel and aluminum cables and are fast and easy to install because there is no locknut to be loosened. The grounding tangs snap into the 1/2 in. knockout and grip the interior to form a continuous grounded path.Ideal for firm, dependable connectionsDie-cast zinc provides durabilityDesigned for use with MC/HCF steel and aluminum cablesTested and listed by UL in accordance with UL's ground-fault requirementsSnap-2-It connectors enable quick and easy installations
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
- SQUARE D Mounting Channel, 36 in L, Standard (9080GH136)
- EATON Pushbutton Enclosure, 2.20 in H, Polymer (M22-I4-PG)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 30mm, 2 wire (XS630B1MAL10)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 25FT Lngth, Black, 0.0641" Dia, UL1426, 60 Volts (14STRBLAUL142625)
- ARLINGTON INDUSTRIES 1/2 in. Bushings (4400-10)
- ARLINGTON INDUSTRIES 3/4 in. Plastic Push-In Button Connectors (NM95-25)
- ARLINGTON INDUSTRIES 3/8 in. Snap2It Duplex Connector (3838AST-25)
- ARLINGTON INDUSTRIES 1/2 in. Nylon Connector (LPCG50-1)
- ARLINGTON INDUSTRIES Zinc Grounding Bridge with Cover (GB5-1)
- ARLINGTON INDUSTRIES Snap-2-It 3/8 in. Connectors (38AST-50)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4In x 100ft, White (SZ03-30-00)
- Arlington Industries Liquid Tight Conduit