Shop All Conduit Fittings
Arlington
Grounding Locknut, 2-61/64 In. L, PK5
Mfr # GL200G
Zoro # G0681703
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Locknut
- Conduit Fitting Material Zinc
- Color Silver
- Overall Length 2 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arlington
- MFR # GL200G
- Zoro # G0681703
- UPC # 018997162052
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 2 15/16 in |
Conduit Trade Size | 2 in |
Thread Size | 2"-11 1/2 |
Trade Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Outside Diameter | 2.95 in |
Overall Height | 1/4 in |
Overall Width | 1/4 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Locknut |
Conduit Fitting Material | Zinc |
Color | Silver |
Finish | Plain |
Item | Grounding Locknut |
For Use With | Threaded Metallic Conduit |
Standards | UL |
Material | Plain Zinc |
Weight | 0.1 lb |
Compatible Conduit Type | RMC |
Description
Grounding Locknut, Zinc, Trade Size 2 in, Overall Length 2 15/16 in, Finish Plain, Compatible Conduit Type RMC, Thread Size 2 In.-11 1/2, Conduit Fitting Type Locknut, Standards UL, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Height 1/4 in, Overall Width 1/4 in, Weight 0.1 lb, Color Silver, Compatible Conduit Trade Size 2 in, Outside Diameter 2.95 in, Package Quantity 5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, Regular Spring, 5/8" (FS-5/8RS E/G)
- DINSPACE Snap Patch Panel W/6 Mm Sc/Sc (SNAP-12SC-MM)
- GARDNER BENDER Cable Tie, Xtreme, 14", 50 lb., Black, PK20 (45-314UVBFZ)
- 3M Female Disconnect, Yellow, 12to10AWG, PK500 (MNI10-250DFIK)
- ARLINGTON EMT50 0.5 in. Non-Metal Bushing for EMT (AIIEMT50)
- ARLINGTON RGD75 0.75 in. Non-Metal Bushing for Rigid (AIIRGD75)
- ARLINGTON Connector Plastic For Type B Gray (NMLT7-1)
- RACO Emt Set Screw Conn, 4", Die Cast Zinc (2646)
- APPLETON ELECTRIC Drain, Ordinary Location, CF Alum, 3/4In (CRN75)
- RACO Sealing Locknut, 4", Steel (1211)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 3-1/2In (UNF350R)
- Arlington Conduit Fittings