Shop All Electrical Boxes
Arlington
Electrical Box, 22.3 cu in, Outlet Box, 1 Gang, Non-Metallic
Mfr # AIIF101H
Zoro # G310772137
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22.3 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material Non-Metallic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arlington
- MFR # AIIF101H
- Zoro # G310772137
- UPC # 1899743634
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Capacity | 22.3 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Non-Metallic |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB120)
- DELTANA Mortise Bolt Black (MB175U19)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes (XTCR009B21A)
- GE Molded Case Circuit Breaker, THQL Series 90A, 3 Pole, 240V AC (THQL32090)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Steel (RU200W)
- BELL OUTDOOR Weatherproof Electrical Box, 1 Gang, 3/4 in Hub Size, 3 Inlets, 4.5 in L, 2.75 in W, Aluminum, Gray (5324-0)
- CARLON Electrical Box, Outlet Box, 2 Gang, PVC (5133410B)
- ALLEN TEL Electrical Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT30M-09)
- ERICSON Electrical Box, Outlet Box, 2 Gang (6029B)
- RACO Electrical Box, 6 cu in, Ceiling Box, Steel, Round (295)
- ALLEN TEL Electrical Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT30M-15)
- Arlington Electrical Boxes