Shop All Electrical Boxes
Arlington
Electrical Box, 1 Gang, Steel
Mfr # DBHS1C
Zoro # G310869622
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Steel
- Width 9.058 in
- Height 7.012 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arlington
- MFR # DBHS1C
- Zoro # G310869622
- UPC # 18997776006
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 9.058 in |
Height | 7.012 in |
Details
Item | Electrical Box |
Number of Gangs | 1 |
Material | Steel |
Color | White |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (NHN0.75BK50)
- TELEMECANIQUE SENSORS Industrial Snap Action Switch, Lever, Roller Actuator, 2NC/2NO, 10A @ 600V AC Contact Rating (9007CB33)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (10250T706R)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in, 90 deg, Blue (NHC1012)
- WIREMOLD Outlet Box 2Gang Wht (NMW32)
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Malleable Iron, Rectangular (FS-1M)
- RACOORPORATED Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (8232)
- KILLARK Electrical Box, 15.5 cu in, Device Box, 1 Gang, Aluminum, Rectangular (FXB-1)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, FSS Box, 1 Gang, Aluminum, Rectangular (5321-0)
- LEGRAND Electrical Box, Ceiling Box, Round (V5738A)
- DATACOMM ELECTRONICS Electrical Box, Media Box, 1 Gang (45-8011-1P)
- Arlington Electrical Boxes