Shop All Conduit Fittings
This Product is Discontinued
Arlington
Duplex Connector, 3/8In, (2).485In Opening (Discontinued)
Mfr # 4040AST
Zoro # G2807366
This Product is Discontinued
Key Features
- Conduit Size 3/8"
- Color Silver
- Insulated Yes
- Trade Size - Metallic Building Cable Connector 3/8 in
- Standards CSA File No. LR49636 RoHS Compliance, UL Listed File No. E 18304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arlington
- MFR # 4040AST
- Zoro # G2807366
- UPC # 018997403513
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3/8" |
Trade Size - Metallic Building Cable Connector | 3/8 in |
NPT Size | 3/8" |
Knockout Size | 1/2" |
Trade Size | 3/8 in |
Reduction Size | 1/2 in to 3/8 in |
Compatible Knockout Trade Size | 1/2 in |
Overall Height | 1 25/32 in |
Overall Width | 1 19/32 in |
Description
Straight Duplex Box Connector, Box Connection 1/2 in NPT, Trade Size 3/8 in, Zinc, Insulated Yes, Silver, For Use With AC/HCF, Flexible Conduit, MC, MC/HCF, CSA File No. LR49636 RoHS Compliance, UL Listed File No. E 18304, Connector Style Duplex, Straight, Connection Orientation Straight, Snap In, Compatible Knockout Trade Size 1/2 in, Connection Type Clip, Red Tinted Inside Clip, For Maximum Cable OD 0.61 in, For Minimum Cable OD 0.49 in, Overall Height 1 25/32 in, Overall Width 1 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.