Shop All Conduit Fittings
This Product is Discontinued
Arlington
Connector, Straight, 1-1/4In, 1 In Min Open (Discontinued)
Mfr # 8413
Zoro # G1178161
This Product is Discontinued
Key Features
- Conduit Size 1-1/4"
- Color Silver
- Insulated No
- Description/Special Features Includes Additional End Stop Bushings
- Trade Size - Metallic Building Cable Connector 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arlington
- MFR # 8413
- Zoro # G1178161
- UPC # 018997084132
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Trade Size - Metallic Building Cable Connector | 1 1/4 in |
Knockout Size | 1-1/4" |
NPT Size | 1-1/4" |
Overall Height | 2 5/32 in |
Overall Width | 1 7/8 in |
Compatible Knockout Trade Size | 1 1/4 in |
Description
Straight Connector with End Bushing - Squeeze Clamp Style, Box Connection 1 1/4 in MNPT, Trade Size 1 1/4 in, Zinc, Insulated No, Silver, For Use With AC/HCF, Flexible Conduit, MC, MC/HCF, MCI-A, CSA File No. LR49636 RoHS Compliance, UL Listed File No. E 18304, Connector Style Straight, Connection Orientation Straight, 2 Screws, Compatible Knockout Trade Size 1 1/4 in, Connection Type Clamp, For Maximum Cable OD 1.46 in, For Minimum Cable OD 1 in, Includes End Stop Bushings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.