Shop All Conduit Fittings
This Product is Discontinued
Arlington
Connector, Saddlegrip, 3/8In, Insulated (Discontinued)
Mfr # SG38AST
Zoro # G3482087
This Product is Discontinued
Key Features
- Conduit Size 3/8"
- Color Silver
- Insulated Yes
- Trade Size - Metallic Building Cable Connector 3/8 in
- Use With - Metallic Building Cable AC/HCF, Flexible Conduit, MC, MC/HCF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arlington
- MFR # SG38AST
- Zoro # G3482087
- UPC # 018997801449
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3/8" |
Trade Size - Metallic Building Cable Connector | 3/8 in |
NPT Size | 3/8" |
Knockout Size | 1/2" |
Trade Size | 3/8 in |
Overall Width | 1 1/16 in |
Overall Height | 1 3/16 in |
Reduction Size | 1/2 in to 3/8 in |
Compatible Knockout Trade Size | 1/2 in |
Description
Straight Connector - Saddle Style, Box Connection 1/2 in NPT, Trade Size 3/8 in, Zinc, Insulated Yes, Silver, For Use With AC/HCF, Flexible Conduit, MC, MC/HCF, CSA File No. LR49636, RoHS Compliance, UL Listed File No. E60812, Connector Style Straight, Connection Orientation Straight, Saddle, Compatible Knockout Trade Size 1/2 in, Connection Type Set Screw, Steel Clip, For Maximum Cable OD 0.61 in, For Minimum Cable OD 0.41 in, Overall Height 1 3/16 in, Overall Width 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.