Shop All Conduit Fittings
This Product is Discontinued
Arlington
Connector, Saddlegrip, 3/4In, Insulated (Discontinued)
Mfr # SG75AST
Zoro # G0749183
This Product is Discontinued
Key Features
- Conduit Size 3/4"
- Color Silver
- Insulated Yes
- Standards CSA File No. LR49636, RoHS Compliance, UL Listed File No. E60812
- Material - Cable Connector Die Cast Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arlington
- MFR # SG75AST
- Zoro # G0749183
- UPC # 018997177551
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Knockout Size | 3/4" |
Trade Size - Metallic Building Cable Connector | 3/4 in |
NPT Size | 3/4" |
Width | 1.570 in |
Trade Size | 3/4 in |
Cord Dia. Range | 0.840 to 1.110 |
Height (In.) | 1.540 in |
Overall Height | 1 17/32 in |
Overall Width | 1 9/16 in |
Compatible Knockout Trade Size | 3/4 in |
Description
Straight Connector - Saddle Style, Box Connection 3/4 in NPT, Trade Size 3/4 in, Zinc, Insulated Yes, Silver, For Use With AC, Flexible Conduit, MC, CSA File No. LR49636, RoHS Compliance, UL Listed File No. E60812, Connector Style Straight, Connection Orientation Straight, Saddle, Compatible Knockout Trade Size 3/4 in, Connection Type Set Screw, Steel Clip, For Maximum Cable OD 1.11 in, For Minimum Cable OD 0.84 in, Overall Height 1 17/32 in, Overall Width 1 9/16 in, Weight 0.11 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.