Shop All Conduit Bodies & Covers
This Product is Discontinued
Arlington
Conduit Outlet Body, LB, T, LL, LR, or C (Discontinued)
Mfr # 931NM
Zoro # G3278493
This Product is Discontinued
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Conduit Outlet Body Material PVC
- Conduit Outlet Body Style C, LB, LL, LR, or T
- Conduit Outlet Body Capacity 8.5 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arlington
- MFR # 931NM
- Zoro # G3278493
- UPC # 018997125019
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Trade Size | 3/4 in |
Overall Width | 2 1/8 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Length | 5 11/16 in |
Overall Height | 2 13/16 in |
Description
Conduit Outlet Body, For Use With Schedule 40 Conduit, Schedule 80 Conduit, Hub Size 3/4 in, Number of Hubs 3, Body Capacity 8.5 cu in, PVC, Includes (1) Access Cover, (1) Access Cover Gasket, (3) Flanges, (4) Cover Plates, Standards CSA, UL, Body Style C, LB, LL, LR, T, Back Type Flat, Body Type Conduit Outlet Body, Gray, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type Non Metallic Conduit Body, Cover Included Yes, Gasket Included Yes, Hazardous Location No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.