Shop All Conduit Bodies & Covers
This Product is Discontinued
Arlington
Conduit Outlet Body, 2 In. (Discontinued)
Mfr # 935
Zoro # G1463454
Free Shipping & Returns
This Product is Discontinued
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 2 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style C, LB, LL, LR, or T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arlington
- MFR # 935
- Zoro # G1463454
- UPC # 018997179050
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Thread Size | 2 in |
Overall Height | 10 3/4 in |
Compatible Conduit Trade Size | 2 in |
Trade Size | 2 in |
Overall Width | 4 11/16 in |
Description
Conduit Outlet Body, Overall Width 4 11/16 in, Overall Height 10 3/4 in, Weight 3.45 lb, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Compatible Cover 935CG, Aluminum, Compatible Conduit Type RMC, Set-Screw EMT, Threaded IMC, Back Type Flat, Body Capacity 69.5 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, For Use With RMC, Set-Screw EMT, Threaded IMC, Gasket Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.