Shop All Conduit Clamps & Hangers
Arlington
Conduit Hanger, Nylon, 3.5 In. L, 0.9 In. H
Mfr # NM2050
Zoro # G2018703
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Nominal Conduit/Pipe 2"
- For Use With EMT, IMC, PVC, Rigid Conduit or Pipe
- Finish None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arlington
- MFR # NM2050
- Zoro # G2018703
- UPC # 018997545206
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 3.0" |
Length | 3.5" |
Height | 9/10" |
Thread Size | 1/4-20 |
Overall Length | 29/32 in |
Length (Straight Wireway) | 3.5 in |
Compatible Conduit Trade Size | 2 in |
Overall Width | 3 1/32 in |
Compatible Nominal Conduit/Pipe Size | 2 in |
Overall Height | 3 15/32 in |
Compatible Pipe Size | 2 in |
Description
Conduit Clamp, Snap-On Nonmetallic, Flange Thickness 1/4 in, Thread Size 1/4-20, Compatible Pipe Size 2 in, Plastic, Gray, Overall Length 29/32 in, Overall Width 3 1/32 in, Overall Height 3 15/32 in, Compatible Conduit Trade Size 2 in, Compatible Conduit Type EMT, IMC, PVC, RMC, Compatible Nominal Conduit/Pipe Size 2 in, For Use With EMT, IMC, PVC, Rigid Conduit or Pipe, Outdoor Only, Mounting Type Snap On, Resistance Properties Corrosion Resistant, Series Quicklatch, Steel Thickness 2.64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, EHD Series 15A, 3 Pole, 480V AC (EHD3015)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, PVC (6386)
- LEVITON DIN Rail Receptacle (16252-DIN)
- EATON BUSSMANN Ceramic Fuse, D16 Series, Fast-Acting, 4A, 500V AC, 50kA at 500V AC (4D16Q)
- RACO Strap, Emt, 2-Hole, 2", Steel (2098)
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- GAMPAK Gampak 52100 0.5 in. Conduit Hanger - pack of 50 (3183001)
- NVENT CADDY Conduit Clip, Spring Steel (812M24SM)
- SOUTHWIRE 12 EMT WtrTght PshInst (65076901)
- TOOLTIME RP1215EG 1.5 in. 500 lbs Design Load Universal Strut Conduit Clamp (TO159563)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BG-6-U-2-4)
- Arlington Conduit Clamps & Hangers