Shop All Cable Clamps & Clips
This Product is Discontinued
Arlington
Cable Spacer, Fork, Screw, Black, PK25 (Discontinued)
Mfr # CS14SCG
Zoro # G1595842
This Product is Discontinued
Key Features
- Length 1.5 in
- Mounting Method Screw
- Color Black
- For Use With Power Or Datacom Cables
- Clip Type Side Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arlington
- MFR # CS14SCG
- Zoro # G1595842
- UPC # 018997015938
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 1.5 in |
Slot Width | 0.5 in |
Slot Height | 0.5 in |
Height | 2 in |
Width | 3.28 in |
Length (Straight Wireway) | 1.5 in |
Details
Item | Fork Cable Spacer |
Mounting Method | Screw |
Color | Black |
For Use With | Power Or Datacom Cables |
Clip Type | Side Entry |
Material of Construction | PVC |
Temp. Range | Not Rated |
Standards | UL Recognized |
Material | PVC |
Outdoor Use | No |
Flame Retardant | No |
Metal Detectable | No |
Description
Fork Cable Spacer, Side Entry, Slot Width 0.5 in, Slot Height 0.5 in, Mounting Method Screw, Material PVC, Color Black, Length 1.5 in, Width 3.28 in, Height 2 in, Temp. Range Not Rated, Standards UL Recognized, Flame Retardant No, Metal Detectable No, Outdoor Use No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.