Shop All Cable Supports
This Product is Discontinued
Arlington
Bushing, For Metal Studs, 1-3/10In, Pk100 (Discontinued)
Mfr # SB130G
Zoro # G0714174
This Product is Discontinued
Key Features
- Color Red
- Material Plastic
- Inside Dia. 1 in
- Outside Dia. 1 5/16 in
- Grommet Style Snap-in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arlington
- MFR # SB130G
- Zoro # G0714174
- UPC # 018997015914
- Country of Origin United States
- Category Cable Supports
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 5/16 in |
Slot Width | 3/32 in |
Mounting Hole Dia. | 1.34 in |
Details
Item | Nonmetallic Bushing |
Color | Red |
Material | Plastic |
Grommet Style | Snap-in |
Standards | CSA, UL |
Max. Panel Thickness | 1.3 in |
Description
Nonmetallic Bushing, Snap-in, Inside Dia. 1 in, Outside Dia. 1 5/16 in, Mounting Hole Dia. 1.34 in, Slot Width 3/32 in, Color Red, Material Plastic, Max. Panel Thickness 1.3 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.