Shop All Conduit Fittings
This Product is Discontinued
Arlington
Bushing, Anti-Short, 7/16 In, Plastic, PK50 (Discontinued)
Mfr # AS2G
Zoro # G2559907
This Product is Discontinued
Key Features
- Conduit Size 7/16"
- Insulated No
- Trade Size 7/16 in
- Fitting Sub-Category Bushings
- Knockout Size 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arlington
- MFR # AS2G
- Zoro # G2559907
- UPC # 018997162205
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 7/16" |
Trade Size | 7/16 in |
Knockout Size | 7/16" |
Max. Dia. - Anti-Short Bushing | 0.92 in |
NPT Size | 7/16" |
Cable Size - Anti-Short Bushing | (1) 2 ga, (2) 10 ga, (3) 10 ga, (4) 12 ga |
Maximum Diameter | 0.92 in |
Cable Size | 2 AWG, (2) 10 AWG, (3) 10 AWG, (4) 12 AWG |
Overall Width | 7/8 in |
Overall Height | 7/8 in |
Details
Insulated | No |
Item | Grommets for Flexible Conduit |
Fitting Sub-Category | Bushings |
Cable Opening Max. | 0.920" |
Standards | CSA File No. LR49636, UL Listed File No. E62807 |
For Use With | Armored Cable, M/C and Flexible Metal Conduit |
Material | Plastic |
Weight | 0.001 lb |
For Minimum Cable OD | 2.05 mm |
For Maximum Cable OD | 6.54 mm |
For Armored Cable Type | AC, MC |
Description
Grommets for Flexible Conduit, Trade Size 1/2 in, Cable Size 2 AWG, (2) 10 AWG, (3) 10 AWG, (4) 12 AWG, Plastic, Armored Cable, M/C and Flexible Metal Conduit, CSA File No. LR49636, UL Listed File No. E62807, Red, For Armored Cable Type AC, MC, For Maximum Cable OD 6.54 mm, For Minimum Cable OD 2.05 mm, Insulated No, Maximum Diameter 0.92 in, Overall Height 7/8 in, Overall Width 7/8 in, Weight 0.001 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.