Shop All Conduit Fittings
This Product is Discontinued
Arlington
Bushing, Anti-Short, 3/8 In, Plastic, PK100 (Discontinued)
Mfr # AS1G
Zoro # G1153092
This Product is Discontinued
Key Features
- Conduit Size 3/8"
- Insulated No
- Fitting Sub-Category Bushings
- Cable Size - Anti-Short Bushing (1) 4 ga, (1) 6 ga, (3) 12 ga, (4) 14 ga
- Knockout Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arlington
- MFR # AS1G
- Zoro # G1153092
- UPC # 018997162199
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 3/8" |
Cable Size - Anti-Short Bushing | (1) 4 ga, (1) 6 ga, (3) 12 ga, (4) 14 ga |
Knockout Size | 3/8" |
Hub Size | 3/8" |
Trade Size | 3/8 in |
Max. Dia. - Anti-Short Bushing | 0.76 in |
Cable Size | 4 AWG, 6 AWG, (3) 12 AWG, (4) 14 AWG |
Maximum Diameter | 0.76 in |
Overall Height | 11/16 in |
Overall Width | 11/16 in |
Details
Insulated | No |
Item | Grommets for Flexible Conduit |
Fitting Sub-Category | Bushings |
Material | Plastic |
For Use With | Armored Cable, M/C and Flexible Metal Conduit |
Standards | CSA File No. LR49636, UL Listed File No. E62807 |
Cable Opening Max. | 0.758" |
For Armored Cable Type | AC, MC |
For Minimum Cable OD | 1.63 mm |
Weight | 0.001 lb |
For Maximum Cable OD | 1.63 mm |
Description
Grommets for Flexible Conduit, Trade Size 3/8 in, Cable Size 4 AWG, 6 AWG, (3) 12 AWG, (4) 14 AWG, Plastic, Armored Cable, M/C and Flexible Metal Conduit, CSA File No. LR49636, UL Listed File No. E62807, Red, For Armored Cable Type AC, MC, For Maximum Cable OD 1.63 mm, For Minimum Cable OD 1.63 mm, Insulated No, Maximum Diameter 0.76 in, Overall Height 11/16 in, Overall Width 11/16 in, Weight 0.001 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.