Shop All Conduit Fittings
This Product is Discontinued
Arlington
Bushing, Anti-Short, 3/4 In, Plastic, PK50 (Discontinued)
Mfr # AS4G
Zoro # G3128176
This Product is Discontinued
Key Features
- Conduit Size 3/4"
- Color Red
- Insulated No
- Material Plastic
- Max. Dia. - Anti-Short Bushing 1.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arlington
- MFR # AS4G
- Zoro # G3128176
- UPC # 018997162229
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Max. Dia. - Anti-Short Bushing | 1.34 in |
Cable Size - Anti-Short Bushing | (2) 6 ga, (3) 6 ga, (4) 2 ga, (4) 3 ga, (4) 6 ga, (4) 8 ga |
Knockout Size | 3/4" |
NPT Size | 3/4" |
Hub Size | 3/4" |
Trade Size | 3/4 in |
Maximum Diameter | 1.34 in |
Overall Height | 1 1/4 in |
Cable Size | (2) 6 AWG, (3) 6 AWG, (4) 2 AWG, (4) 3 AWG, (4) 6 AWG, (4) 8 AWG |
Overall Width | 1 1/4 in |
Details
Color | Red |
Insulated | No |
Item | Grommets for Flexible Conduit |
Material | Plastic |
Cable Opening Max. | 1.340" |
For Use With | Armored Cable, M/C and Flexible Metal Conduit |
Fitting Sub-Category | Bushings |
Standards | CSA File No. LR49636, UL Listed File No. E62807 |
Weight | 0.002 lb |
For Maximum Cable OD | 5.19 mm |
For Minimum Cable OD | 3.26 mm |
For Armored Cable Type | AC, MC |
Description
Grommets for Flexible Conduit, Trade Size 3/4 in, Cable Size (2) 6 AWG, (3) 6 AWG, (4) 2 AWG, (4) 3 AWG, (4) 6 AWG, (4) 8 AWG, Plastic, Armored Cable, M/C and Flexible Metal Conduit, CSA File No. LR49636, UL Listed File No. E62807, Red, For Armored Cable Type AC, MC, For Maximum Cable OD 5.19 mm, For Minimum Cable OD 3.26 mm, Insulated No, Maximum Diameter 1.34 in, Overall Height 1 1/4 in, Overall Width 1 1/4 in, Weight 0.002 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.