Shop All Conduit Fittings
This Product is Discontinued
Arlington
Bushing, Anti-Short, 1/2 In, Plastic, PK50 (Discontinued)
Mfr # AS3G
Zoro # G1817767
This Product is Discontinued
Key Features
- Insulated No
- Standards CSA File No. LR49636, UL Listed File No. E62807
- Trade Size 1/2 in
- Hub Size 1/2"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arlington
- MFR # AS3G
- Zoro # G1817767
- UPC # 018997162212
- Country of Origin China
- Category Conduit Fittings
Dimensions
Trade Size | 1/2 in |
Hub Size | 1/2" |
Cable Size - Anti-Short Bushing | (1) 1 ga, (2) 8 ga, (3) 8 ga, (4) 10 ga |
Max. Dia. - Anti-Short Bushing | 1.13 in |
Maximum Diameter | 1.13 in |
Overall Width | 1 in |
Overall Height | 1 in |
Cable Size | 1 AWG, (2) 8 AWG, (3) 8 AWG, (4) 10 AWG |
Details
Insulated | No |
Item | Grommets for Flexible Conduit |
Standards | CSA File No. LR49636, UL Listed File No. E62807 |
Material | Plastic |
For Use With | Armored Cable, M/C and Flexible Metal Conduit |
For Armored Cable Type | AC, MC |
For Maximum Cable OD | 7.35 mm |
Weight | 0.002 lb |
For Minimum Cable OD | 2.59 mm |
Description
Grommets for Flexible Conduit, Trade Size 1/2 in, Cable Size 1 AWG, (2) 8 AWG, (3) 8 AWG, (4) 10 AWG, Plastic, Armored Cable, M/C and Flexible Metal Conduit, CSA File No. LR49636, UL Listed File No. E62807, Red, For Armored Cable Type AC, MC, For Maximum Cable OD 7.35 mm, For Minimum Cable OD 2.59 mm, Insulated No, Maximum Diameter 1.13 in, Overall Height 1 in, Overall Width 1 in, Weight 0.002 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.