Shop All Conduit Fittings
This Product is Discontinued
Arlington
Bushing, 4 In Conduit, Non-Metallic, PK5 (Discontinued)
Mfr # EMT400G
Zoro # G1079942
This Product is Discontinued
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Bushing
- Conduit Fitting Material Plastic
- Overall Length 1 7/32 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arlington
- MFR # EMT400G
- Zoro # G1079942
- UPC # 018997162175
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 1 7/32 in |
Conduit Trade Size | 4 in |
Thread Size | 4" |
Trade Size | 4 in |
Compatible Conduit Trade Size | 4 in |
Overall Height | 1 7/32 in |
Outside Diameter | 4.81 in |
Overall Width | 1 7/32 in |
Inside Diameter | 4.81 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Bushing |
Conduit Fitting Material | Plastic |
Finish | Plain |
Insulated | Yes |
Item | Non-Metallic Bushing |
Standards | UL |
For Use With | EMT |
Material | Plastic |
Connection Type | Press on |
Indoor/Outdoor Usage | Indoor Only |
Compatible Conduit Type | EMT |
Connection Orientation | No Angle |
Description
Non-Metallic Bushing, Plastic, Trade Size 4 in, Overall Length 1 7/32 in, Finish Plain, Insulated Yes, Compatible Conduit Type EMT, Thread Size 4 In., Conduit Fitting Type Bushing, Standards UL, For Use With EMT, For Conduit Type EMT, Overall Height 1 7/32 in, Overall Width 1 7/32 in, Compatible Conduit Trade Size 4 in, Concrete Tight Not Applicable, Connection Orientation No Angle, Connection Type Press on, Includes Not Applicable, Indoor/Outdoor Usage Indoor Only, Inside Diameter 4.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.