Shop All Anti-slip tapes, Treads & Stair Nosings
Arke
Arke Kompact Modular Staircase Kit, 88-5/8in to 119-1/4in, *U* 29in Tread, Black
Mfr # K35016
Zoro # G208642757
product price: $6,577.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$6,577.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arke
- MFR # K35016
- Zoro # G208642757
- UPC # 894168001692
- Country of Origin Italy
- Category Anti-slip tapes, Treads & Stair Nosings
Description
Ark kompact modular staircase kit, 88-5/8 to 119-1/4, *u* 29 tread, black the kompact 29-in modular u staircase kit is made of steel, powder-coated in hi-gloss black. The standard kompact staircase kit is adjustable in height from a range of 88-5/8-in to 119-1/4-in and with additional components, can be extended to a maximum height of 146-7/8-in. The minimum height for this kit is 75-3/16-in here you simply use fewer treads. The handrail for one side is included in the kit. A second side handrail is available as an optional accessory purchased separately. The stair treads are manufactured from premium european beech wood, finished with a light natural stain and clear coat protective sealer. This staircase can be easily installed by the homeowner, using common household tools. This stair has multiple installation possibilities. Each stair kit is shipped with detailed assembly instructions and a dvd. features: all-in-one complete kit - includes: 6 turning and 6 rectangular 27-1/4-in wide beech wood treads, powder-coated steel structure, solid beech wood handrail sections for one side, black connectors and hardware with additional accessories - purchased separately - the height can be adjusted from a minimum of 75-3/16-in to a maximum of 146-7/8-in model # k35004 intended for interior use only rise between treads adjustable from 6-3/4-in to 9-1/4-in clockwise or counterclockwise, interior installation with two turns to allow for proper installation, the finished opening must be 2-in larger than the stair layout each kompact stair kit is shipped with detailed assembly instructions and a dvd this kit is not designed to meet the international residential building code consult your local building department for any questions and specifics regarding compliance with the local building codes prior to purchase
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, L (O44122)
- MCR SAFETY Safety Goggles, Clear Anti-Fog Lens, General Purpose Series (2225RB)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, XL (61631)
- STRANCO Die-Cut Refl. Number Label, 7, 2In H, PK5 (DWR-2-7-5)
- STAIRMASTER Stair Nosing, Black/Photoluminescent (333FT-NG-I4)
- MUTUAL INDUSTRIES 3" X 1000' Caution Do Not Enter (Yel) Barricade Tape, 10Rls (17779-25-3000)
- MUTUAL INDUSTRIES 4" X 60' Non-Skid Abrasive Black (17768-91-4000)
- WOOSTER PRODUCTS Antislip Tape, Black x 4" W x 60 ft. L (MB0460R)
- ZORO SELECT 36" Vinyl Stair Edging, Black (2RRX8)
- 3M Conformable Anti-Slip Tape, Blk, 2ft, PK50 (510-6X2)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Brown, incl. screws (NST633730BRT)
- Arke Anti-slip tapes, Treads & Stair Nosings