Shop All Pet Grooming & Health
Arizonas Best
Arizonas Best AZB10049 18 x 11 x 3 in. Palm Tree Food
Mfr # 171493
Zoro # G604000427
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arizonas Best
- MFR # 171493
- Zoro # G604000427
- Country of Origin United States
- Category Pet Grooming & Health
Description
Features
- Arizona's best, 10-5-10, palm tree food
- Effectively fertilizes outdoor palm tries while protecting them from common deficiencies of iron, zinc & manganese
- Contains 14% sulfur to correct soil alkalinity & specially formulated for southwest us soils, bag.
- Dimension - 18 x 11 x 3 in.
- Item weight - 20 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Pressure Washer Hose, 3/8,100 ft, 3000 psi (20023708)
- RV DESIGNER RV Designer H697 Hehr Window Latch - Double Pane (H697)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m, Ceramic (UAS1/4-40-02)
- SAFER BRAND Critter Ridder Animal Repellent Granules For Most Animal Types 2 lb (5926)
- ARIZONAS BEST Arizonas Best AZB10101 18 x 11 x 3 in. Fruit & Nut Tree Fertilizer (171494)
- ARIZONAS BEST Arizonas Best AZB10052 10-10-10 All Purpose Fertilizer; 5 lb (171482)
- SCOTCH-BRITE LINT ROLLER 8""W 60 SHT (830LSRS-60)
- RUFF DAWG Ruff Dawg Flying Fish (3475)
- MILLER MFG Pet Lodge Easy Scoop II with Telescoping Handle (2300-ALU)
- BLACK & DECKER Powerseries Pet Vac (BSV2020P)
- MERIAL Merial FRONTLINEPLUS3-GREEN Frontline Plus 3 Pack Cat All Sizes - Green (FRONTLINEPLUS3-GREEN)
- Arizonas Best Pet Grooming & Health