Shop All Coffee and Tea
Arizona
Green Tea with Ginseng and Honey, 16 oz Can, PK24
Mfr # 72423
Zoro # G000929728
product price: $36.45
/pk 24, $1.52/ea
$36.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style Bottle
- Beverage Flavor Ginseng & Honey
- Net Weight 12 lbs
- Beverage Format Green Tea
- Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arizona
- MFR # 72423
- Zoro # G000929728
- UPC # 613008724238
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Beverages |
Beverage Package & Style | Bottle |
Beverage Flavor | Ginseng & Honey |
Net Weight | 12 lbs |
Beverage Format | Green Tea |
Capacity | 16 oz |
Description
For more than 10 years, this has been America's best-selling green tea. Made with premium, antioxidant-rich green tea leaves and just the right amount of ginseng and Sue Bee Premium Orange Honey, it has a light and gentle, sweet flavor that always tastes great. Please your taste buds and your body with a can of this 100% all natural tea.
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELIASON Upper Hinge Bearing Plate Assembly (K0197)
- GE Spark Module (WB13T10046)
- TRANE Sensor; W/ Logo, Fahrenheit, Wireless Zone (SEN01364)
- GOLD MEDAL All Trumps Bakers High Gluten Bleached Bromated Enriched Flour 25lbs (16000-50115)
- ARIZONA Arnold Palmer Half and Half Iced Tea and Lemonade, 11.5 oz Bottle, 30PK (73695)
- WOLFGANG PUCK COFFEE Sorrento Soft Coffee Pods, PK108 PK (016434)
- F MATIC Twist Soothing White Tea Refill, 48PK (TW450)
- BIGELOW Steep Tea, Earl Grey, 1.28 oz Tea Bag, PK20 (RCB17700)
- YUBAN Yuban® Arabica Original Premium Coffee, Regular, 31 oz., Arabica Beans (YUB04707)
- TEAS TEA Tea Unsweetened Jasmine 16.9 fl. oz., PK12 (08100)
- NESTLE COFFEE, INSTANT, TASTER'S (NES15782)
- Arizona Beverages