Shop All Running Boards, Nerf Bars & Steps
Aries
Universal ActionTrac Mounting Brackets 8-Pack
Mfr # 3025177
Zoro # G7268259
product price: $476.99
/pk 8, $59.62/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 28.000
- Overall Height 8.500
- Material Carbon Steel
- Width 8.500
- Height 8.500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aries
- MFR # 3025177
- Zoro # G7268259
- UPC # 849055032730
- Country of Origin United States
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Length | 28.000 |
Overall Height | 8.500 |
Width | 8.500 |
Height | 8.500 |
Length | 28.000 |
Overall Width | 8.500 |
Details
Material | Carbon Steel |
Weight | 18.000 |
Description
ARIES universal ActionTrac brackets are a custom builder / custom fabrication solution for installing ARIES ActionTrac powered running boards. Normally, ActionTrac boards are engineered to install with vehicle-specific brackets. However, if vehicle-specific brackets are not available, these universal brackets offer a custom-fab alternative. The brackets in this set attach to the ActionTrac boards, equipping them with attachment points. Custom-fabricated brackets must then be made to attach these brackets to the vehicle (not included). This kit comes with brackets for the running boards only. Brackets for attaching the boards to the vehicle are not included. Running boards must also be purchased separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 18x16x96 Inch Smooth Aluminum Topsider Truck Box (1751668)
- BLUE SEA SYSTEMS Blue Sea 7939 Contura II Switch DPDT Black - ON-ON (7939)
- VELVAC Male Elbow, 1/4"x3/8" (012073)
- VELVAC Nylon Split Loom 3/8"Id X 100' Spool (020106-7)
- ARIES Powered Running Board, ActionTrac, 3036571 (3036571)
- ARIES 3" W Black Powder Coated Steel Side Bars (204045)
- ARIES 3" W Polished Stainless Steel Stainless Steel Side Bars (203033-2)
- ARIES Black Powder Coated Aluminum Powered Running Boards (3047902)
- ARIES 4" W Polished Stainless Steel Stainless Steel Side Bars (S225041-2)
- ARIES 3IN STEP BAR REPLACEMENT PADS & CLIPS (2090139)
- BUYERS PRODUCTS Black Powder Coated Steel Retractable Truck Steps (RS1)
- Aries Automotive Exterior Accessories