Shop All Running Boards, Nerf Bars & Steps
Aries
Universal ActionTrac Mounting Brackets 6-Pack
Mfr # 3025176
Zoro # G7269004
product price: $474.99
/pk 6, $79.17/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8.500
- Length 28.000
- Weight 16.000
- Overall Width 8.500
- Width 8.500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aries
- MFR # 3025176
- Zoro # G7269004
- UPC # 849055032723
- Country of Origin United States
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Height | 8.500 |
Length | 28.000 |
Overall Width | 8.500 |
Width | 8.500 |
Overall Length | 28.000 |
Height | 8.500 |
Details
Weight | 16.000 |
Material | Carbon Steel |
Description
ARIES universal ActionTrac brackets are a custom builder / custom fabrication solution for installing ARIES ActionTrac powered running boards. Normally, ActionTrac boards are engineered to install with vehicle-specific brackets. However, if vehicle-specific brackets are not available, these universal brackets offer a custom-fab alternative. The brackets in this set attach to the ActionTrac boards, equipping them with attachment points. Custom-fabricated brackets must then be made to attach these brackets to the vehicle (not included). This kit comes with brackets for the running boards only. Brackets for attaching the boards to the vehicle are not included. Running boards must also be purchased separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Combustion Leak Indicating Fluid, Diesel (75730)
- DONALDSON Hydraulic Filter, Cartridge, P176220 (P176220)
- URO PARTS Bumper Impact S, 51128135488 (51128135488)
- BETA 1 FILTERS Spin-On replacement filter for B004800770001 / ELGI (B1SO0001200)
- ARIES 6" W Polished Stainless Steel Stainless Steel Side Bars with Brackets (4444032)
- ARIES Black Powder Coated Aluminum Powered Running Boards (3036570)
- ARIES 15-C F150 SUPERCREW/17-C F250/F350/F450 CREW CAB ACTIONTRAC BRACKETS O (3025121)
- ARIES 3" W Black Powder Coated Aluminum Replacement Step Pad (2055053)
- ARIES 14-C 4RUNNER LIMITED ONLY AEROTREAD BRACKET KIT (2051104)
- ARIES 10-C GRAND CHEROKEE AEROTREAD BRACKET KIT (2051139)
- LUVERNE TRUCK EQUIPMENT 19-C SILVERADO/SIERRA 1500/20-C SILV/SIERRA 2500/3500 GRIP STEP 7IN X 54IN BLACK (415054-401446)
- Aries Automotive Exterior Accessories