Shop All Running Boards, Nerf Bars & Steps
Aries
RidgeStep 6-1/2" Running Boards, 2055545
Mfr # 2055545
Zoro # G3737825
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aries
- MFR # 2055545
- Zoro # G3737825
- UPC # 849055032051
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Description
Powerful, definitive and uncompromising as a mountain ridge, RidgeStep running boards are made for those who gets it done, day after day. With their solid, all-steel construction, non-skid treads and tough powder coat finish, RidgeStep running boards are made to finish the job. Installation of these running boards is easy and secure because they use the VersaTrac mounting system. The underside of each board is equipped with a channel that accepts a set of heavy-duty bracket inserts. The inserts move along the channel to fit your cargo van, and the mounting hardware provides a secure attachment. These running boards are designed to fit specific years of the Ford Transit 150, 250 and 350 (NOTE: This set of running boards includes vehicle-specific VersaTrac mounting brackets. See the application information to verify compatibility with your vehicle). RidgeStep running boards are not only made for easier installation, but they are also built to face the harsh elements of the commercial job. They feature high-strength, solid steel construction for a step that can keep up with those steel-toe boots, and they are completely without plastic parts, meaning they will not crack or fade over time. Their stamped, all-steel tread offers a 6-1/2" wide, non-skid surface that will never wear down no matter how many times you climb in and out of your work van. The end caps are also made from steel and are welded to contour to the body of your van for a professional finish. RidgeStep running boards come with a unique E-coat and textured black powder coat finish to not only withstand rust but also to hide minor scratches and grime.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1/8" Carbide Double Cut Burr for Tire Repair Dressing with Adapter (18240A)
- GATES Engine Water Pump, 42111HD (42111HD)
- VALVOLINE 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, Not Specified SAE (VV043)
- GROTE Solder Splice Terminal, 12-10 Ga, PK15 (84-2612)
- ARIES 3" W Black Powder Coated Steel Side Bars (204045)
- ARIES 3" W Polished Stainless Steel Stainless Steel Side Bars (204045-2)
- ARIES 3" W Black Powder Coated Steel Side Bars (205030)
- ARIES Black Powder Coated Aluminum Powered Running Boards (3047912)
- ARIES 6" W Polished Stainless Steel Stainless Steel Side Bars with Brackets (4444036)
- ARIES 3" W Polished Stainless Steel Stainless Steel Side Bars (204013-2)
- AMP RESEARCH POWERSTEP RAM ALL BLACK 19 (76240-01A)
- Aries Automotive Exterior Accessories