Shop All Trailer Hitches
Aries
Mounting Brackets for 6" Oval Side Bars
Mfr # 4524
Zoro # G7249424
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aries
- MFR # 4524
- Zoro # G7249424
- UPC # 849055029938
- Country of Origin China
- Category Trailer Hitches
Details
Item | Mounting Brackets for 6" Oval Side Bars |
Description
Mounting Brackets for 6 In. Oval Side Bars
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE WorkLight, 700 lm, Rectangular, LED, 3-5/8"H (63741-5)
- STANDARD IGNITION Canister Purge Solenoid, CP724 (CP724)
- TRIDENT HOSE Trident 1281006 Split Wire Conduit 1" X 50Ft; Black (1281006)
- DAYCO Auto V-Belt, Industry Number 11A1345 (15530)
- ARIES Jeep Heavy-Duty Spare Tire Carrier (2563001)
- CURT Trailer Hitch, 2" Receiver, Class 3,13126 (13126)
- REESE Draw Bar, Class II, III, 3500 lb, 9 In, REESE TOWPOWER (21901)
- CURT Trailer Hitch, 2" Receiver, Class 3,13707 (13707)
- CURT Universal Weld-On Trailer Hitch, 2" Receiver Frames<44", 18" Drop) (15928)
- CURT Uni WeldOn Trlr Hitch, 2" Rcvr, 3-1/8" Drp (15901)
- CURT Class 5 Xtra Duty Trailer Hitch (15005)
- Aries Trailer Hitches