Shop All Water Purification Cartridges & Accessories
This Product is Discontinued
Aries Filterworks
25 Micron, 3 in O.D., Carbon Cartridge (Discontinued)
Mfr # AF-10-1054
Zoro # G5069531
This Product is Discontinued
Key Features
- Application Chlorine, Color Removal, Drinking Water, Organics removal, Pretreatment, Taste and Odor
- Flow Rate 1 gpm
- For Use With Pentek 150067-75, Pentek 150150-75
- Max. Pressure 100 psi
- Max. Temp. 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aries Filterworks
- MFR # AF-10-1054
- Zoro # G5069531
- Country of Origin United States
- Category Water Purification Cartridges & Accessories
Dimensions
Outside Dia. | 3 in |
Length | 10 in |
Details
Application | Chlorine, Color Removal, Drinking Water, Organics removal, Pretreatment, Taste and Odor |
Flow Rate | 1 gpm |
For Use With | Pentek 150067-75, Pentek 150150-75 |
Max. Pressure | 100 psi |
Max. Temp. | 100 Degrees F |
Microns | 25 |
Material | Carbon |
Item | Carbon Cartridge |
Description
Carbon Cartridge, For Use With Pentek 150067-75, Pentek 150150-75, Application Taste and Odor, Chlorine, Drinking Water, Pretreatment, Color Removal, Organics removal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.