Shop All Water Purification Cartridges & Accessories
Aries Filterworks
25 Micron, 3 in O.D., Carbon Cartridge
Mfr # AF-10-1054-2
Zoro # G5069547
product price: $33.49
/pk 2, $16.75/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Chlorine, Color Removal, Drinking Water, Organics removal, Pretreatment, Taste and Odor
- Flow Rate 1 gpm
- For Use With Pentek 150067-75, Pentek 150150-75
- Max. Pressure 100 psi
- Max. Temp. 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aries Filterworks
- MFR # AF-10-1054-2
- Zoro # G5069547
- Country of Origin United States
- Category Water Purification Cartridges & Accessories
Dimensions
Outside Dia. | 3 in |
Length | 10 in |
Details
Application | Chlorine, Color Removal, Drinking Water, Organics removal, Pretreatment, Taste and Odor |
Flow Rate | 1 gpm |
For Use With | Pentek 150067-75, Pentek 150150-75 |
Max. Pressure | 100 psi |
Max. Temp. | 100 Degrees F |
Microns | 25 |
Material | Carbon |
Item | Carbon Cartridge |
Description
Carbon Cartridge, Application Taste and Odor, Chlorine, Drinking Water, Pretreatment, Color Removal, Organics removal, Microns 25, Flow Rate 1 gpm, Material Carbon, Outside Dia. 3 In., Length 10 In., Max. Pressure 100 psi, Max. Temp. 100 Degrees F, For Use With Pentek 150067-75, Pentek 150150-75, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Pen-Style Digital Thermometer (90225-15)
- SP SCIENCEWARE Bottle, Wide, 4 Oz, HDPE, PK12 (F10625-0005)
- DYNALON Bottle, Wide Mouth, 1000 mL, 32 oz., PK6 (301605-0032)
- ADVANTECH Sieve, #100, S/S, 12 In, Full Ht (100SS12F)
- ARIES FILTERWORKS 25 Micron, 3 in O.D., Carbon Cartridge (AF-10-1054)
- ARIES FILTERWORKS 25 Micron, 2.5 in O.D., 20" H, Scale/Taste Cartridge (AF-20-3312)
- RESINTECH DI High Capacity Cartridge, 3 x 10 in. (AF-10-4223)
- RESINTECH Organics Pretreat Cartridge (VP-17-4210)
- RESINTECH High Purity DI Kit, For use w HY-122-DI (HYK-001)
- RESINTECH DI Cartridge (VP-17-4203)
- ELGA Composite Air Vent Filter Storage Tanks (LC136M2)
- Aries Filterworks Water Purification Cartridges & Accessories