Shop All Water Purification Cartridges & Accessories
Aries Filterworks
25 Micron, 2.5 in O.D., 20" H, Scale/Taste Cartridge
Mfr # AF-20-3312
Zoro # G5070055
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application anti-scalant, coffee and tea brewing, cooking and heating, taste and odor
- Flow Rate 2 gpm
- For Use With Pentek Mfr. No. 150069-75, 150156-75
- Height 20"
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aries Filterworks
- MFR # AF-20-3312
- Zoro # G5070055
- Country of Origin United States
- Category Water Purification Cartridges & Accessories
Dimensions
Height | 20" |
Outside Dia. | 2.5 in |
Length | 20 in |
Details
Application | anti-scalant, coffee and tea brewing, cooking and heating, taste and odor |
Flow Rate | 2 gpm |
For Use With | Pentek Mfr. No. 150069-75, 150156-75 |
Max. Pressure | 125 psi |
Max. Temp. | 100 Degrees F |
Microns | 25 |
Color | Blue |
Material | Carbon/Phosphate (Filter Media) |
Item | Scale/Taste Cartridge |
Description
Scale/Taste Cartridge, For Use With Pentek 150069-75, Pentek 150156-75, Application taste and odor, anti-scalant, cooking and heating, coffee and tea brewing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAP3)
- GLOBE SCIENTIFIC Transfer Pipette, 1.3mL, 51mm L, PK500 (134010)
- A2Z SCILAB Vinyl handle Micro Lab Flat Spatula Specimen Sampler 5.5" (A2Z-ZR123)
- GLOBE SCIENTIFIC Pipette Tip, 1000-10000uL, Nat, PK100 (151250)
- ARIES FILTERWORKS 25 Micron, 3 in O.D., Carbon Cartridge (AF-10-1054)
- ELGA 0.05 Micron Ultra Microfilter Umf (LC109)
- RESINTECH DI Color Changing Cartridge, 3 x 10 in. (AF-10-4040)
- RESINTECH Gemini UV Replacement Bulb (HPA-004)
- RESINTECH DI Cartridge (VP-17-4011)
- RESINTECH 3.38" O.D., 16.31" H, DI Cartridge (VP-17-4030)
- RESINTECH High Purity DI Kit, For use w HY-122B-DI (HYK-002)
- Aries Filterworks Water Purification Cartridges & Accessories