Shop All Running Boards, Nerf Bars & Steps
Aries
6" W Polished Stainless Steel Stainless Steel Side Bars with Brackets
Mfr # 4444036
Zoro # G9346333
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Side Bars
- Material Stainless Steel
- Step Width 6"
- Finish Polished Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aries
- MFR # 4444036
- Zoro # G9346333
- UPC # 849055004362
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Step Width | 6" |
Details
Category Type | Side Bars |
Material | Stainless Steel |
Item | Side Bars with Brackets |
Finish | Polished Stainless Steel |
Description
Side Bars with Brackets,Oval,6 In.,4444036
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Pitman Arm Adjusting Tool (6084)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-13/32 In (BW5141)
- BRIGGS & STRATTON Air Filter (491588S)
- TRU-FLATE Tire Tread Depth Gauge, 1/32 in Tread Dp Calibration Increments, Steel, Pocket Clip (40-395)
- ARIES Black Powder Coated Aluminum Replacement Step Pad (2055091)
- ARIES 3" W Polished Stainless Steel Stainless Steel Side Bars (203033-2)
- ARIES AscentStep 5-1/2" x 91" Black Steel Running Boards (No Brackets) (2057991)
- ARIES 4" W Polished Stainless Steel Stainless Steel Side Bars (S225041-2)
- ARIES 04-13 F150 SUPER CREW MOUNT KIT (EXCLUDES HERITAGE, MAY REQUIRE DRILLI (4504)
- ARIES 15-C F150 SUPERCREW/17-C F250/F350/F450 CREW CAB ACTIONTRAC BRACKETS O (3025121)
- GO RHINO 19-C RANGER RB 20 RUNNING BOARDS/80IN BLACK POWDERCOAT+ MOUNTING BRACKETS (69036880PC)
- Aries Running Boards, Nerf Bars & Steps