Shop All Running Boards, Nerf Bars & Steps
Aries
6" W Polished Stainless Steel Stainless Steel Side Bars with Brackets
Mfr # 4444032
Zoro # G9346360
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Side Bars
- Material Stainless Steel
- Step Width 6"
- Finish Polished Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aries
- MFR # 4444032
- Zoro # G9346360
- UPC # 849055004300
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Step Width | 6" |
Details
Category Type | Side Bars |
Material | Stainless Steel |
Finish | Polished Stainless Steel |
Item | Side Bars with Brackets |
Description
Side Bars with Brackets,Oval,6 In.,4444032
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T-H MARINE SUPPLIES Dual Battery Tray with Poly Strap (T-564956)
- MOROSO DIPSTICK KIT, UNIV. FOR HI-VAC. (25973)
- SPEC-D TUNING 11-12 Dodge Charger Lower Mesh Grille Chrome (HG-CHG11LWC)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 1.25 Oz., PK25 (T125N)
- ARIES 3" W Black Powder Coated Steel Side Bars (204045)
- ARIES AEROTREAD, SILVER, 67IN RUNNING BOARDS(BRACKETS SOLD SEPARATELY) (2051867)
- ARIES Universal ActionTrac Mounting Brackets 8-Pack (3025177)
- ARIES RIDGESTEP 6-1/2IN RUNNING BOARDS (NO BRACKETS) (C2891)
- ARIES 6" W Polished Stainless Steel Stainless Steel Side Bars with Brackets (4444036)
- ARIES Black Powder Coated Aluminum Powered Running Boards (3048351)
- AMP RESEARCH 19-C RAM 1500 BEDSTEP WORKS W/ SINGLE AND DUAL EXHAUST (75322-01A)
- Aries Running Boards, Nerf Bars & Steps