Shop All Running Boards, Nerf Bars & Steps
Aries
6-1/2" W Black Powder Coated Steel Running Boards
Mfr # 2055537
Zoro # G9351297
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Running Boards
- Material Steel
- Step Width 6-1/2"
- Finish Black Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aries
- MFR # 2055537
- Zoro # G9351297
- UPC # 812410033857
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Step Width | 6-1/2" |
Details
Category Type | Running Boards |
Material | Steel |
Item | Running Boards |
Finish | Black Powder Coated |
Description
Running Boards,RidgeStep 6-1/2 In.,2055537
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENNZOIL Engine Oil, 10W-40, Hi Mileage, 5 Qt. (550045217)
- MEGUIARS WAX Use To Remove Moderate Oxidation/ Scratches/ Stains and Water Spots (M4901)
- PERFORMANCE TOOL Fuel Line Clip Removal Pliers (W83115)
- ECCO LED Directional Warrning Light (ED3801A-WWG)
- ARIES Black Powder Coated Aluminum Powered Running Boards (3048314)
- ARIES RidgeStep 6-1/2" Running Boards, 2055541 (2055541)
- ARIES 15-C F150 SUPERCREW/17-C F250/F350/F450 CREW CAB ACTIONTRAC BRACKETS O (3025121)
- ARIES Black Powder Coated Aluminum Powered Running Boards (3036570)
- ARIES AscentStep 5-1/2" x 91" Black Steel Running Boards (No Brackets) (2057991)
- ARIES 3" W Polished Stainless Steel Stainless Steel Side Bars (203038-2)
- LUVERNE TRUCK EQUIPMENT MEGASTEP 6 1/2IN RUNNING BOARDS POLISHED (575088-579922)
- Aries Automotive Exterior Accessories