Shop All Running Boards, Nerf Bars & Steps
Aries
4" W Polished Stainless Steel Stainless Steel Side Bars
Mfr # S225041-2
Zoro # G9345931
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Step Width 4"
- Finish Polished Stainless Steel
- Category Type Side Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aries
- MFR # S225041-2
- Zoro # G9345931
- UPC # 849055001811
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Step Width | 4" |
Details
Material | Stainless Steel |
Finish | Polished Stainless Steel |
Category Type | Side Bars |
Item | Side Bars |
Description
Side Bars,Oval,4 In.,S225041-2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYB Complete Corner Unit Asm-Strut Mount, Sr4450 (SR4450)
- ILC Replacement for Eaton E26s11 replacement light bulb lamp, 2PK (E26S11 EATON)
- BALDWIN FILTERS Hydraulic Filter, 6 x 18-1/16 In (PT212-5)
- CRESCENT JOBOX 96" Steel Topside Truck Box (579000)
- ARIES 3" W Polished Stainless Steel Stainless Steel Side Bars (204045-2)
- ARIES 3" W Black Powder Coated Steel Side Bars (204004)
- ARIES 3" W Black Powder Coated Aluminum Replacement Step Pad (2055053)
- ARIES AEROTREAD, SILVER, 76IN, RUNNING BOARDS(BRACKETS SOLD SEP) (2051876)
- ARIES 14-C 4RUNNER LIMITED ONLY AEROTREAD BRACKET KIT (2051104)
- ARIES ActionTrac Powered Runnng Boards, 3048315 (3048315)
- WESTIN Platinum 4 Oval Nerf Step Bars (21-3555)
- Aries Running Boards, Nerf Bars & Steps