Shop All Running Boards, Nerf Bars & Steps
Aries
4" W Black Powder Coated Steel Side Bars
Mfr # S224046
Zoro # G9345819
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Step Width 4"
- Category Type Side Bars
- Finish Black Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aries
- MFR # S224046
- Zoro # G9345819
- UPC # 849055026715
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Step Width | 4" |
Details
Item | Side Bars |
Material | Steel |
Category Type | Side Bars |
Finish | Black Powder Coated |
Description
Side Bars,Oval,4 In.,S224046
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 120 Piece Clear Seal Heat Shrink Terminal Kit (60001)
- BUYERS PRODUCTS Truck Light Mounting Cabinet (LB663)
- SPEC-D TUNING Dodge Ram 2500 / 3500 -Smooth Pocket Style Fender Flare 2010-2014 (FDF-RAM1025V2-PK-MP)
- RAYBESTOS Raybestos Brake Pad Set, Eht1273H (EHT1273H)
- ARIES 6" W Polished Stainless Steel Stainless Steel Side Bars with Brackets (4444036)
- ARIES 3" W Polished Stainless Steel Stainless Steel Side Bars (204045-2)
- ARIES RidgeStep 6-1/2" Running Boards, 2055541 (2055541)
- ARIES MOUNTING BRACKETS FOR AEROTREAD (2051181)
- ARIES ActionTrac Powered Runnng Boards, 3046504 (3046504)
- ARIES Black Powder Coated Aluminum Powered Running Boards (3047912)
- WESTIN PRO TRAXX 4 Oval Nerf Step Bars (21-24130)
- Aries Running Boards, Nerf Bars & Steps