Shop All Running Boards, Nerf Bars & Steps
Aries
3" W Black Powder Coated Steel Side Bars
Mfr # 204018
Zoro # G9344680
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Step Width 3"
- Finish Black Powder Coated
- Category Type Side Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aries
- MFR # 204018
- Zoro # G9344680
- UPC # 812410011565
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Step Width | 3" |
Details
Material | Steel |
Finish | Black Powder Coated |
Category Type | Side Bars |
Item | Side Bars |
Description
Side Bars,Round,3 In.,204018
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLT LOCK (POLY BAG)95-06 GM A EARLIER MODEL VEHICLES REPLACEMENT CYLINDER LOCK (692918)
- SKYJACKER SUSPENSION HYDRO SHOCK W/RED BOOT (H7055)
- GATES FHP LOW HORSE-POWER V-BELT (2410)
- ASSENMACHER SPECIALTY TOOLS OIL FILTER WRENCH 74MM W/14 FLATS (AHM 0219)
- ARIES ADVANTEDGE SIDE BARS BLACK POWDERCOAT(BRACKETS SOLD SEPARATELY) (2055985)
- ARIES 6-1/2" W Black Powder Coated Steel Running Boards (2055539)
- ARIES 53IN UNIVERSAL 6IN OVAL BLACK ALUMINUM MOUNT KIT REQUIRED (B2853)
- ARIES AEROTREAD, SILVER, 76IN, RUNNING BOARDS(BRACKETS SOLD SEP) (2051876)
- ARIES Oval Side Bars, Black Steel, 4", S224053 (S224053)
- ARIES 14-C 4RUNNER LIMITED ONLY AEROTREAD BRACKET KIT (2051104)
- WESTIN Platinum 4 Oval Nerf Step Bars (21-3810)
- Aries Automotive Exterior Accessories