Shop All Running Boards, Nerf Bars & Steps
Aries
3" W Black Powder Coated Steel Side Bars
Mfr # 204004
Zoro # G9344452
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Powder Coated
- Material Steel
- Category Type Side Bars
- Step Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aries
- MFR # 204004
- Zoro # G9344452
- UPC # 812410011367
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Step Width | 3" |
Details
Finish | Black Powder Coated |
Material | Steel |
Category Type | Side Bars |
Item | Side Bars |
Description
Side Bars,Round,3 In.,204004
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCK-LITE Super 21, Incandescent, Yellow Rectangular, 1 Bulb, Marker Clearance Light, P2, 2 Screw (21002YP)
- WIX FILTERS Cartridge Fuel Filter, 33143 (33143)
- FLEX SEAL Rubberized Tape, Black, 4" (TFSBLKR0405)
- OTC Bottle Jack, 20 tons Lifting Capacity (5213TA)
- ARIES 75IN UNIVERSAL 6IN OVAL BLACK ALUMINUM MOUNT KIT REQUIRED (B2875)
- ARIES Black Powder Coated Aluminum Powered Running Boards (3048351)
- ARIES ActionTrac Powered Runnng Boards, 3048315 (3048315)
- ARIES Black Powder Coated Aluminum Powered Running Boards (3047912)
- ARIES 6-1/2" W Black Powder Coated Steel Running Boards (2055537)
- ARIES Black Powder Coated Aluminum Powered Running Boards (3047952)
- WESTIN AUTOMOTIVE 10-18 RAM 1500/10-C RAM 2500/3500 REGULAR CAB PLATINUM OVAL STEPBAR BLACK (21-3545)
- Aries Running Boards, Nerf Bars & Steps