Shop All Grille & Bumper Guards
This Product is Discontinued
Aries
3" Black Powder Coated Steel Bull Bar (Discontinued)
Mfr # P35-2010
Zoro # G9350420
Free Shipping & Returns
This Product is Discontinued
Key Features
- Diameter 3"
- Material Steel
- Finish Black Powder Coated
- Category Type Bull Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aries
- MFR # P35-2010
- Zoro # G9350420
- UPC # 849055001989
- Country of Origin China
- Category Grille & Bumper Guards
Dimensions
Diameter | 3" |
Details
Material | Steel |
Finish | Black Powder Coated |
Category Type | Bull Bar |
Item | Bull Bar,Pro Series,3",P35-2010 |
Description
Bull Bar,Pro Series,3 In.,P35-2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.