Shop All Lawn Mowers
This Product is Discontinued
Ariens
Zero Turn Mower, 23HP, 52" Cutting Width, HP: 23 hp (Discontinued)
Mfr # 991159
Zoro # G4283886
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Cutting Width 52 in
- Max. Speed 4 mph (Reverse), 8 mph (Forward)
- Cutting Height 1 in to 5 in
- Standards ANSI B71.1-2017
- HP 23 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariens
- MFR # 991159
- Zoro # G4283886
- UPC # 751058045153
- Country of Origin United States
- Category Lawn Mowers
Dimensions
Cutting Width | 52 in |
Cutting Height | 1 in to 5 in |
Turning Radius | 0 in |
Details
Item | Zero Turn Mower |
Max. Speed | 4 mph (Reverse), 8 mph (Forward) |
Standards | ANSI B71.1-2017 |
HP | 23 hp |
Description
Zero Turn Mower, Cutting Width 52 in, Turning Radius 0 in
Restrictions
- WARNING: This product can expose you to chemicals including Gasoline engine exhaust (inactive), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.