Shop All Lawn Mowers
This Product is Discontinued
Ariens
Zero Turn Mower, 18HP, 42" Cutting Width (Discontinued)
Mfr # 915268
Zoro # G4282678
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Cutting Width 42 in
- HP 18 hp
- Cutting Height 1-1/2 in to 4-1/2 in
- Turning Radius 0 in
- Standards ANSI B71.1-2017
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariens
- MFR # 915268
- Zoro # G4282678
- UPC # 751058045139
- Country of Origin United States
- Category Lawn Mowers
Dimensions
Cutting Width | 42 in |
Cutting Height | 1-1/2 in to 4-1/2 in |
Turning Radius | 0 in |
Details
Item | Zero Turn Mower |
HP | 18 hp |
Standards | ANSI B71.1-2017 |
Max. Speed | 3 mph (Reverse), 7 mph (Forward) |
Description
Zero Turn Mower, Cutting Width 42 in, Turning Radius 0 in
Restrictions
- WARNING: This product can expose you to chemicals including Gasoline engine exhaust (inactive), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.