Shop All Lawn Mowers
This Product is Discontinued
Ariens
Zero Turn Lawn Mower, 24 HP, Cutting 60" W (Discontinued)
Mfr # 915229
Zoro # G2117521
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cutting Width 60"
- Engine Brand Kawasaki FR
- Rear Wheel Width 10 in
- Turning Radius 0 in
- HP 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariens
- MFR # 915229
- Zoro # G2117521
- UPC # 751058042978
- Country of Origin United States
- Category Lawn Mowers
Dimensions
Cutting Width | 60" |
Rear Wheel Width | 10 in |
Turning Radius | 0 in |
Overall Height | 41" |
Overall Width | 77-1/2" |
Front Wheel Width | 5 in |
Rear Wheel Dia. | 20 in |
Cutting Height | 1-1/2" to 4-1/2" |
Overall Length | 63" |
Front Wheel Dia. | 11 in |
Details
Item | Zero Turn Lawn Mower |
Engine Brand | Kawasaki FR |
HP | 24 |
Max. Speed | 7 mph (Forward) |
Cutting Direction | Forward/Reverse |
Discharge | Side/Bag/Mulch |
Fuel Tank Capacity | 2.7 gal |
Cylinder | V-Twin |
Transmission | HydroGear ZT2800 |
Start | Electric |
Description
Zero Turn Lawn Mower, Cutting Width 60 In., Engine Brand Kawasaki FR, Start Electric, Turning Radius 0 in, Fuel Tank Capacity 2.7 gal
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.