Shop All Lawn Mowers
This Product is Discontinued
Ariens
Walk Behind Mower, Push, 21 In Cut Width (Discontinued)
Mfr # 911157
Zoro # G5169254
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cutting Width 21 in
- Drive Type Push
- Engine Ariens
- Rear Wheel Width 2 in
- Cutting Height 1 to 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariens
- MFR # 911157
- Zoro # G5169254
- UPC # 751058036328
- Country of Origin United States
- Category Lawn Mowers
Dimensions
Cutting Width | 21 in |
Rear Wheel Width | 2 in |
Cutting Height | 1 to 4 in |
Front Wheel Width | 2 in |
Rear Wheel Dia. | 8 3/8 in |
Front Wheel Dia. | 8 3/8 in |
Details
Item | Walk Behind Mower |
Drive Type | Push |
Engine | Ariens |
Handle | Adjustable |
Includes | Bag, Mulch Plug, Side Discharge Chute |
Displacement | 159 cc |
Discharge | Side or Bag |
Fuel Tank Capacity | 0.26 gal |
Description
Walk Behind Mower, Drive Type Push, Cutting Width 21 in
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.