Shop All Trimmer Accessories
This Product is Discontinued
Ariens
Trimmer Line, 0.155 In. Dia, 18 In. Length (Discontinued)
Mfr # 707612
Zoro # G3675332
This Product is Discontinued
Key Features
- Diameter 0.155 in
- Length 18 in
- For Use With Mfr. No. 946152
- Accessory Type String Trimmer Line
- Compatible Product Type Mfr. No. 946152
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariens
- MFR # 707612
- Zoro # G3675332
- UPC # 751058027272
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Diameter | 0.155 in |
Length | 18 in |
Overall Length | 1 1/2 ft |
Details
Item | String Trimmer Line |
For Use With | Mfr. No. 946152 |
Accessory Type | String Trimmer Line |
Compatible Product Type | Mfr. No. 946152 |
Product Type | String Trimmer Line |
Description
String Trimmer Line, Product Type String Trimmer Line, Diameter 0.155 in, Overall Length 1 1/2 ft, Compatible Product Type Mfr. No. 946152
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.