Shop All Snow Blowers
Ariens
Snow Blower, Gas, 28 in Clearing Path, 14 in Auger Diameter, 12.5 ft-lb Torque
Mfr # 921046
Zoro # G5188556
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Not eligible for select promotions
$2,390.99
Free 30-Day Returns
Key Features
- Fuel Type Gas
- Clearing Path 28 in
- Auger Diameter 14 in
- Torque 12.5 ft-lb
- Engine Brand Ariens AX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariens
- MFR # 921046
- Zoro # G5188556
- UPC # 751058036953
- Country of Origin United States
- Category Snow Blowers
Dimensions
Auger Diameter | 14 in |
Inlet Height | 21 in |
Wheel Dia. | 15 in |
Wheel Width | 5 in |
Width | 28" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Snow Blower |
Fuel Type | Gas |
Clearing Path | 28 in |
Torque | 12.5 ft-lb |
Engine Brand | Ariens AX |
Displacement | 254 cc |
Stages | Two |
Fuel Tank Capacity | 2.9 qt |
Start Type | Electric/Recoil |
Drive Type | Disc-O-Matic |
Drive Gears | 6 Forward/2 Reverse |
Number of Stages | Two |
Description
Snow Blower, 28 in Clearing Path, Auger Diameter 14 in, Inlet Height 21 in, 12.5 ft-lb Torque, Fuel Type Gas, Displacement 254 cc, Engine Brand Ariens AX, Drive Gears 6 Forward/2 Reverse, Drive Type Disc-O-Matic, Stages 2, Start Type Electric/Recoil, Fuel Tank Capacity 2.9 qt, Wheel Dia. 15 in, Wheel Width 5 in
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELCO Felco Leather Pruner Holster with Metal Belt Clip (FELCO 910)
- ARIENS Snow Blower, Gas, 21 in Clearing Path, 8 13/32 in Auger Diameter, 9.5 ft-lb Torque (938024)
- BIRD X Bird Proof 10 Oz. Gel Bird Repellent (BP-CART-EA)
- MILLER MFG Chow Hound Dog Feeder 12 LB (2315-12)
- ARIENS Snow Blower, Gas, 28 in Clearing Path, 16 in Auger Diameter, 27.1 ft-lb Torque (926083)
- ARIENS Power Brush, 25" Brush dia. (926088)
- ARIENS Snow Blower, Gas, 24 in Clearing Path, 14 in Auger Diameter, 12.5 ft-lb Torque (921045)
- ARIENS Snow Blower, Gas, 21 in Clearing Path, 8 13/32 in Auger Diameter, 9.5 ft-lb Torque (938032)
- ARIENS Snow Blower, Gas, 30 in Clearing Path, 14 in Auger Diameter, 15 ft-lb Torque (921047)
- ARIENS Compact Snow Blower Cover (72601400)
- CLASSIC ACCESSORIES Snow Thrower Cover, Black Two-Stage (52-003-040105-00)
- Ariens Snow Blowers