Shop All Snow Blowers
Ariens
Snow Blower, Gas, 32 in Clearing Path, 16 in Auger Diameter, 27.1 ft-lb Torque
Mfr # 926082
Zoro # G702065144
product price: $3,891.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,891.99
Free 30-Day Returns
Key Features
- Fuel Type Gas
- Clearing Path 32 in
- Auger Diameter 16 in
- Torque 27.1 ft-lb
- Engine Brand Ariens AX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariens
- MFR # 926082
- Zoro # G702065144
- Country of Origin United States
- Category Snow Blowers
Dimensions
Auger Diameter | 16 in |
Inlet Height | 46 3/5 in |
Wheel Dia. | 16 in |
Wheel Width | 6 1/2 in |
Chute Turning Radius | 200 Degrees |
Details
Item | Snow Blower |
Fuel Type | Gas |
Clearing Path | 32 in |
Torque | 27.1 ft-lb |
Engine Brand | Ariens AX |
Displacement | 420 cc |
Fuel Tank Capacity | 2.8 qt |
Chute Construction | Steel |
Stages | 2 |
Skid Shoe Type | Adjust |
Drive Gears | 2 Reverse, 6 Forward |
Lights | Yes |
Start Type | Electric |
Features | Auto Turn Steering, Electric Start, In Dash Lever Deflector Control, Quick Turn Rotational Control, Snow Discharge |
Drive Type | Auger |
Chute Rotation | Quick-Turn |
Auger Type | Dual HA Belt |
Description
Snow Blower, 32 in Clearing Path, Auger Diameter 16 in, Inlet Height 46 3/5 in, 27.1 ft-lb Torque, Fuel Type Gas, Displacement 420 cc, Engine Brand Ariens AX, Drive Gears 2 Reverse, 6 Forward, Drive Type Auger, Stages 2, Start Type Electric, Fuel Tank Capacity 2.8 qt, Wheel Dia. 16 in, Wheel Width 6 1/2 in, Auger Type Dual HA Belt, Chute Construction Steel, Chute Rotation Quick-Turn, Chute Turning Radius 200 Degrees , Skid Shoe Type Adjust, Lights Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRILINK Bar and Chain, 18 In., .050 In., 3/8 In. LP (BM1501862-1041TL2)
- PETERSON MANUFACTURING Peterson Manufacturing E114A Pc-Rated Clearance/Side Marker Light With Reflex - Amber (E114A)
- STENS Carburetor Float Set For Honda / 16013-Za0-931 (525-691)
- BE PRESSURE SUPPLY BE Hot & Cold Water Non-Marking Pressure Washer Hose, 50'L, 4000 PSI, 3/8" (85.238.155)
- ARIENS Snow Blower, 8" Clearing Path, Gas (93802700)
- ARIENS Snow Blower, Gas, 21 in Clearing Path, 8 13/32 in Auger Diameter, 9.5 ft-lb Torque (938033)
- ARIENS Snow Blower, Gas, 127 in-lb Torque (920029)
- ARIENS Compact Snow Thro Shear Pin Kit (3-Pack) (73203900)
- ARIENS Power Brush, 25" Brush dia. (926087)
- ARIENS Sno-Thro Maintenance Kit for Snow Blowers (72101300)
- DEWALT DW SNOW BLWR BTR 60V 21in. (32AA2A0DB38)
- Ariens Snow Blowers