Shop All Snow Blowers
This Product is Discontinued
Ariens
Snow Blower, Gas, 28 in Clearing Path, 16 in Auger Diameter, 21 ft-lb Torque (Discontinued)
Mfr # 926078
Zoro # G3871498
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Fuel Type Gas
- Clearing Path 28 in
- Auger Diameter 16 in
- Torque 21 ft-lb
- Inlet Height 23 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariens
- MFR # 926078
- Zoro # G3871498
- UPC # 751058044927
- Country of Origin United States
- Category Snow Blowers
Dimensions
Auger Diameter | 16 in |
Inlet Height | 23 1/2 in |
Details
Item | Snow Blower |
Fuel Type | Gas |
Clearing Path | 28 in |
Torque | 21 ft-lb |
Displacement | 420 cc |
Start Type | Electric |
Description
Snow Blower, 28 in Clearing Path, Auger Diameter 16 in, Inlet Height 23 1/2 in, 21 ft-lb Torque, Fuel Type Gas, Displacement 420 cc, Start Type Electric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.