Shop All Snow Blowers
This Product is Discontinued
Ariens
Snow Blower, Gas, 24 in Clearing Path, 11 in Auger Diameter, 10 ft-lb Torque (Discontinued)
Mfr # 920027
Zoro # G2117567
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fuel Type Gas
- Clearing Path 24 in
- Auger Diameter 11 in
- Torque 10 ft-lb
- Engine Brand Ariens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariens
- MFR # 920027
- Zoro # G2117567
- UPC # 751058043180
- Country of Origin United States
- Category Snow Blowers
Dimensions
Auger Diameter | 11 in |
Inlet Height | 20 in |
Chute Turning Radius | 200 Degrees |
Wheel Dia. | 15 in |
Wheel Width | 5 in |
Width | 24" |
Description
Snow Blower, 24 in Clearing Path, Auger Diameter 11 in, Inlet Height 20 in, 10 ft-lb Torque, Fuel Type Gas, Displacement 223 cc, Engine Brand Ariens, Drive Gears 6 Forward/2 Reverse, Drive Type Auger, Stages 2, Start Type Electric/Recoil, Fuel Tank Capacity 2.8 qt, Wheel Dia. 15 in, Wheel Width 5 in, Auger Type Steel, Chute Construction Steel, Chute Rotation Electric, Chute Turning Radius 200 Degrees , Integrated Hand Warmers No, Skid Shoe Type Steel Reversible, Lights Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.