Shop All Snow Blowers
Ariens
Snow Blower, Gas, 24
Mfr # 92003200
Zoro # G606629251
product price: $2,327.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$2,327.99
Free 30-Day Returns
Key Features
- Fuel Type Gas
- Clearing Path 24 in
- Auger Diameter 11 in
- Torque 10 lb-ft
- Engine Brand Ariens AX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariens
- MFR # 92003200
- Zoro # G606629251
- UPC # 751058046235
- Country of Origin United States
- Category Snow Blowers
Dimensions
Auger Diameter | 11 in |
Chute Turning Radius | 205 Degrees |
Details
Item | Snow Blower |
Fuel Type | Gas |
Clearing Path | 24 in |
Torque | 10 lb-ft |
Engine Brand | Ariens AX |
Displacement | 223 cc |
Stages | 2 |
Start Type | Electric |
Auger Type | Steel Serrated |
Chute Rotation | 2.5x Quick Turn |
Skid Shoe Type | Steel Reversible |
Lights | Yes |
Drive Type | Disc-O-Matic |
Integrated Hand Warmers | No |
Drive Gears | 2 Reverse, 6 Forward |
Features | Ariens Exclusive Rapidtrak(TM) Technology is Capable of Tackling any Terrain, Ariens(R) AX 223CC Engine with Electric Start, Strong Cast-Iron Gear Case |
Description
Snow Blower, 24 in Clearing Path, Auger Diameter 11 in, 10 lb-ft Torque, Fuel Type Gas, Displacement 223 cc, Engine Brand Ariens AX, Drive Gears 2 Reverse, 6 Forward, Drive Type Disc-O-Matic, Stages 2, Start Type Electric, Auger Type Steel Serrated, Chute Rotation 2.5x Quick Turn, Chute Turning Radius 205 Degrees , Integrated Hand Warmers No, Skid Shoe Type Steel Reversible, Lights Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Fimco Hose Barb Port Kit Fitting -- 5/8" (5168835)
- CHAPIN Sprayer Hand Continuous 16Oz (5002)
- RAID Insect Killer, 128 oz, Jug, PK4 (335684)
- BRIGGS & STRATTON Air Cleaner Gasket (271139S)
- ARIENS Snow Cab Enclosure for Two-Stage Gas Snow Blowers (72102600)
- ARIENS 11 oz. Non-Stick Snow Blower Spray (707090)
- ARIENS Snow Blower, Gas, 21 in Clearing Path, 8 13/32 in Auger Diameter, 9.5 ft-lb Torque (938033)
- ARIENS Snow Blower, Gas, 28 in Clearing Path, 14 in Auger Diameter, 12.5 ft-lb Torque (921046)
- ARIENS Power Brush, 18" Brush dia. (921067)
- ARIENS Power Brush, 25" Brush dia. (926088)
- ARIENS Shear Pin Kit for Snow Blowers (72100600)
- Ariens Snow Blowers