Shop All Snow Blowers
Ariens
Snow Blower, Gas, 21 in Clearing Path, 8 13/32 in Auger Diameter, 9.5 ft-lb Torque
Mfr # 938033
Zoro # G4846926
Free Shipping & Returns
$1,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas
- Clearing Path 21 in
- Auger Diameter 8 13/32 in
- Torque 9.5 ft-lb
- Engine Brand Ariens AX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariens
- MFR # 938033
- Zoro # G4846926
- UPC # 751058036977
- Country of Origin United States
- Category Snow Blowers
Dimensions
Auger Diameter | 8 13/32 in |
Inlet Height | 12 in |
Chute Turning Radius | 200 Degrees |
Wheel Dia. | 7 in |
Wheel Width | 2 in |
Width | 21" |
Description
Snow Thrower, 21 in Clearing Path, Auger Diameter 8 13/32 in, Inlet Height 12 in, 9.5 ft-lb Torque, Fuel Type Gas, Displacement 208 cc, Engine Brand Ariens AX, Drive Gears 1 Forward, Drive Type Auger, Stages 1, Start Type Electric/Recoil, Fuel Tank Capacity 2.8 qt, Wheel Dia. 7 in, Wheel Width 2 in, Auger Type Thermal, Chute Construction Stainless Steel/Plastic, Chute Rotation Dash Mount Crank, Chute Turning Radius 200 Degrees , Integrated Hand Warmers No, Skid Shoe Type Polymer Reversible
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-JET M5 Injection Nozzle 7 (XJETM5-07K)
- JACTO Jacto Sprayer Replacement Hose Assembly (1168403)
- FLASH FURNITURE Set of 2 Indoor/Outdoor Faux Teak Patio Chairs (2-XU-DG-HW6006-GG)
- CONTINENTAL Garden Hose, 5/8" ID x 50 ft., Black, Safety Factor: 3:1 (20582671)
- ARIENS Front Weight Kit for Snow Blowers (72406500)
- ARIENS 11 oz. Non-Stick Snow Blower Spray (707090)
- ARIENS Deluxe Drift Cutters for Snow Blowers (72406900)
- ARIENS Snow Blower, Gas, 21 in Clearing Path, 8 13/32 in Auger Diameter, 9.5 ft-lb Torque (938024)
- ARIENS Power Brush, 18" Brush dia. (921067)
- ARIENS Snow Blower, Gas, 21 in Clearing Path, 8 13/32 in Auger Diameter, 9.5 ft-lb Torque (938032)
- STENS Snowthrower Starter Key (430492)
- Ariens Snow Blowers